Add More Items
View All Quick Selects
Below you can add an image for 'box extender' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$622.11
Per 100
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, Light Almond, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
Check local availability
Snap-In NM Connector, Strap, Single Screw, Zinc Die Cast, Oval Cable, Size K.O. 1/2 Inch.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$124.00
Conduit Body and Cover, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Round Shape; 1/2 Inch Hub Size; 1 Hub(S); Ul 514A/D, Csa 22.2 Approval
$252.62
Each
Conduit Body and Cover, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Round Shape; 1/2 Inch Hub Size; 3 Hub(S); Ul 514A/D, Csa 22.2 Approval
$277.24
<P>PN 3 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.44
<P>PN 10 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.90
<P>PN 5 Series External Elbow. For Right Angle Turns Around External Corners.</P>
$2.45
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
N4 30.5 MM 1 Pushbutton Enclosure 3.5X3.2X2.7 Carbon Steel - Gray
$196.96
N4 30.5 MM 3 Pushbutton Enclosure 8X3.2X2.7 Carbon Steel - Gray
$292.24
Screw Cover, Low Carbon Steel, Light Gray Powder Coated, 4 In Overall Depth, 4 In Overall Length, 4 In Overall Width, 1 LB
$21.94
Eaton Blank Wallplate, Stainless Steel, Blank Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
$3.72
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB
$139.44
10250T, 30.5 MM, Heavy-Duty, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Extended, Red Actuator, Red Field, Stop, 1NO-1NC, Chrome Bezel, Plastic Actuator
$145.85
Duplex E-Z Lock Snap-In Connector (Non-Insulated)
$665.00
Socket Extensions, Medium to Medium, One Piece Porcelain, 1.25-Inch Extension..
$10.29
Wall Plate, 3 Gang, 6.37 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, White
$2.60
Receptacle Cover, Die-Cast Aluminum, Powder Coated, Silver, 0.82 LB/Ea
$6,239.14
20
Popularity
Default